Motion
JNR-0428
Jam Nut - 0.2500 in Thread Size, 0.5050 in OD, Zinc Plated Clear Material
MI ITEM #08914846
MFR #JNR-0428
Price$1.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jam Nut - 0.2500 in Thread Size, 0.5050 in OD, Zinc Plated Clear Material
MI ITEM #08914846
MFR #JNR-0428

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.55/each

Specifications

Dimensions

  • Height
    0.1560 in
  • Outside Diameter  
    0.5050 in
  • Thread Size  
    0.2500 in
  • Width
    0.4380 in

Details

  • Lock Nut Type
    Jam Nut
  • Material
    Zinc Plated Clear
  • Product Type
    Bearing Lock Nuts

Overview

Mfr description
JNR-0428 RIGHT HAND JAM NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought