Motion
KB-M12Z
Spherical Rod End - Bore Diameter: 0.4720 in, Zerk Fitting
Mi Item #08914890
MFR #KB-M12Z
Price$96.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.4720 in, Zerk Fitting
Mi Item #08914890
MFR #KB-M12Z

Mfr description
KB-M12Z MALE ROD ENDS METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.14/each

Specifications

Dimensions

  • Ball Diameter
    0.8750 in
  • Bore Diameter  
    0.4720 in
  • Head Diameter
    30 mm
  • Head Width
    12 mm
  • Length To Ball Center
    54 mm
  • Misalignment Angle
    17 °
  • Shank Thread Length  
    33 mm
  • Thread Size
    M12x1.75
  • Weight
    0.04 lbs

Details

  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Finish Coating
    Protective Coated
  • Housing Material
    Low Carbon Steel
  • Product Type
    Spherical Rod Ends
  • Race Material
    Alloy Steel
  • Rod End Type
    Male
  • Series
    KB-M
  • Thread Direction
    Left Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)