Motion
KB-M6
Spherical Rod End - Bore Diameter: 6 mm, Non-Lubricated
Mi Item #08914914
MFR #KB-M6
Price$31.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 6 mm, Non-Lubricated
Mi Item #08914914
MFR #KB-M6

Mfr description
KB-M6 MALE ROD ENDS METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.13/each

Specifications

Dimensions

  • Ball Diameter
    0.5000 in
  • Bore Diameter  
    6 mm
  • Head Diameter
    19 mm
  • Head Width
    7 mm
  • Length To Ball Center
    36 mm
  • Misalignment Angle
    13 °
  • Shank Thread Length  
    22 mm
  • Thread Size
    M6x1
  • Weight
    0.04 lbs

Details

  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Finish Coating
    Protective Coated
  • Housing Material
    Low Carbon Steel
  • Lubrication Type
    Non-Lubricated
  • Product Type
    Spherical Rod Ends
  • Race Material
    Alloy Steel-Heat Treated-Protective Coated For Corrosion Resistance
  • Radial Static Load Capacity
    1640.18 lbf
  • Rod End Type
    Male
  • Series
    KB-M
  • Thread Direction
    Left Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)