Motion
KG-M10Z
Spherical Rod End - Bore Diameter: 10 mm, Zerk Fitting
Mi Item #08914956
MFR #KG-M10Z
Price$69.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 10 mm, Zerk Fitting
Mi Item #08914956
MFR #KG-M10Z

Mfr description
KG-M10Z FEMALE ROD END METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.27/each

Specifications

Dimensions

  • Ball Diameter
    0.7500 in
  • Bore Diameter  
    10 mm
  • Head Diameter
    27 mm
  • Head Width
    10.50 mm
  • Length To Ball Center
    43 mm
  • Shank Thread Length  
    21 mm
  • Thread Size
    M10x1.5
  • Weight
    2.13 lbs

Details

  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Finish Coating
    Protective Coated
  • Housing Material
    Low Carbon Steel
  • Product Type
    Spherical Rod Ends
  • Race Material
    Alloy Steel-Heat Treated-Protective Coated For Corrosion Resistance
  • Rod End Type
    Female
  • Series
    KG-M
  • Thread Direction
    Left Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)