Motion
KW-M5
Spherical Rod End - Bore Diameter: 5 mm, Non-Lubricated
Mi Item #08915112
MFR #KW-M5
Price$43.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 5 mm, Non-Lubricated
Mi Item #08915112
MFR #KW-M5

Mfr description
KW-M5 FEMALE ROD END METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.09/each

Specifications

Dimensions

  • Ball Diameter
    0.4370 in
  • Bore Diameter  
    5 mm
  • Head Diameter
    16 mm
  • Head Width
    6.25 mm
  • Length To Ball Center
    27 mm
  • Misalignment Angle
    14 °
  • Shank Thread Length  
    14 mm
  • Thread Size
    M5x0.8
  • Weight
    0.60 lbs

Details

  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Finish Coating
    Protective Coated
  • Housing Material
    Low Carbon Steel
  • Lubrication Type
    Non-Lubricated
  • Product Type
    Spherical Rod Ends
  • Race Material
    Alloy Steel-Heat Treated-Protective Coated For Corrosion Resistance
  • Radial Static Load Capacity
    1593.9 lbf
  • Rod End Type
    Female
  • Series
    KW-M
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)