Motion
LCOM-3
Spherical Plain Bearing - 0.1875 in Bore, 0.6250 in OD, 0.2810 in, 7.14 mm Inner Ring Width, Open
Mi Item #08915127
MFR #LCOM-3
Price$106.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.1875 in Bore, 0.6250 in OD, 0.2810 in, 7.14 mm Inner Ring Width, Open
Mi Item #08915127
MFR #LCOM-3

Mfr description
LCOM-3 SPHERICAL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.93/each

Specifications

Dimensions

  • Ball Diameter
    0.4060 in, 10.31 mm
  • Bore Diameter  
    0.1875 in
  • Inner Ring Width  
    0.2810 in, 7.14 mm
  • Misalignment Angle  
    16 °
  • Outer Ring Width
    0.1870 in | 4.75 mm
  • Outside Diameter  
    0.6250 in
  • Overall Width
    0.2810 in
  • Weight
    9.072 g

Details

  • Additional Details
    Alloy steel ball | Protective coated for corrosion resistance
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Protective coated
  • Inner Ring Material
    Alloy steel
  • Manufacturer Catalog Number
    LCOM-3
  • Outer Ring Material
    Low carbon steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Low carbon steel
  • Radial Static Load Capacity
    13.509 kN, 3037 lbf
  • Series
    LCOM
  • Type Of Bearing
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)