Motion
LCOM-7
Spherical Plain Bearing - 0.4375 in Bore, 1.1875 in OD, 0.5620 in, 14.28 mm Inner Ring Width, Open
Mi Item #08915135
MFR #LCOM-7
Price$184.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.4375 in Bore, 1.1875 in OD, 0.5620 in, 14.28 mm Inner Ring Width, Open
Mi Item #08915135
MFR #LCOM-7

Mfr description
LCOM-7 SPHERICAL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.44/each

Specifications

Dimensions

  • Ball Diameter
    0.8120 in, 20.63 mm
  • Bore Diameter  
    0.4375 in
  • Inner Ring Width  
    0.5620 in, 14.28 mm
  • Misalignment Angle  
    11 °
  • Outer Ring Width
    0.4370 in | 11.10 mm
  • Outside Diameter  
    1.1875 in
  • Overall Width
    0.5620 in
  • Weight
    0.12 lbs | 0.054 kg

Details

  • Additional Details
    PTFE Liners available upon request (suffix T)
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Hard Chrome Plated
  • Inner Ring Material
    Alloy steel
  • Manufacturer Catalog Number
    LCOM-7
  • Outer Ring Material
    Low carbon steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Low carbon steel
  • Radial Static Load Capacity
    63.138 kN, 14,194 lbf
  • Series
    LCOM
  • Type Of Bearing
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)