Motion
LCOM-8
Spherical Plain Bearing - 0.5000 in Bore, 1.3125 in OD, 0.6870 in, 17.45 mm Inner Ring Width, Open
MI ITEM #08915137
MFR #LCOM-8
Price$130.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.5000 in Bore, 1.3125 in OD, 0.6870 in, 17.45 mm Inner Ring Width, Open
MI ITEM #08915137
MFR #LCOM-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$130.81/each

Specifications

Dimensions

  • Ball Diameter
    0.9370 in, 23.80 mm
  • Bore Diameter  
    0.5000 in
  • Inner Ring Width  
    0.6870 in, 17.45 mm
  • Misalignment Angle  
    12 °
  • Outer Ring Width
    0.5310 in | 13.49 mm
  • Outside Diameter  
    1.3125 in
  • Overall Width
    0.6870 in
  • Weight
    0.18 lbs | 0.082 kg

Details

  • Additional Details
    PTFE Liners available upon request. Specify by adding suffix inT in. Ex.: LCOM-8T. (PTFE lined parts have no lubrication grooves in race. Lubrication holes are manufacturer's option.)
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Closure Type
    Open
  • Inner Ring Material
    Alloy steel
  • Outer Ring Material
    Low carbon steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Low carbon steel
  • Radial Static Load Capacity
    88.53 kN, 19,902 lbf
  • Series
    LCOM

Overview

Mfr description
LCOM-8 SPHERICAL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought