Motion
MIB-2
Spherical Plain Bearing - 0.1250 in Bore, 0.4062 in OD, 0.2500 in, 6.35 mm Inner Ring Width, Open
Mi Item #08915305
MFR #MIB-2
Price$23.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.1250 in Bore, 0.4062 in OD, 0.2500 in, 6.35 mm Inner Ring Width, Open
Mi Item #08915305
MFR #MIB-2

Mfr description
MIB-2 SPHERICAL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.63/each

Specifications

Dimensions

  • Ball Diameter
    0.3120 in, 7.93 mm
  • Bore Diameter  
    0.1250 in
  • Inner Ring Width  
    0.2500 in, 6.35 mm
  • Misalignment Angle  
    17 °
  • Outer Ring Width
    0.1870 in | 4.75 mm
  • Outside Diameter  
    0.4062 in
  • Overall Width
    0.2500 in
  • Weight
    9.072 g

Details

  • Additional Details
    PTFE Liners available upon request. Specify by adding suffix inT in. Ex.: MIB-8T. (PTFE lined parts have no lubrication grooves in race. Lubrication holes are manufacturer's option.)
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Bearing Material
    Alloy Steel
  • Closure Type
    Open
  • Finish Coating
    Hard Chrome Plated
  • Inner Ring Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Manufacturer Catalog Number
    MIB-2
  • Outer Ring Material
    Low carbon steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Low carbon steel
  • Radial Static Load Capacity
    11.267 kN, 2,533 lb
  • Series
    MIB
  • Type Of Bearing
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)