Motion
MIB-3
Spherical Plain Bearing - 0.1875 in Bore, 0.5312 in OD, 0.3120 in, 7.92 mm Inner Ring Width, Open
MI ITEM #08915306
MFR #MIB-3
Price$28.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.1875 in Bore, 0.5312 in OD, 0.3120 in, 7.92 mm Inner Ring Width, Open
MI ITEM #08915306
MFR #MIB-3

Mfr description
MIB-3 SPHERICAL BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.70/each

Specifications

Dimensions

  • Ball Diameter
    0.4370 in, 11.10 mm
  • Bore Diameter  
    0.1875 in
  • Inner Ring Width  
    0.3120 in, 7.92 mm
  • Misalignment Angle  
    10.5 °
  • Outer Ring Width
    0.2500 in | 6.35 mm
  • Outside Diameter  
    0.5312 in
  • Overall Width
    0.3120 in
  • Weight
    9.07 g

Details

  • Additional Details
    oil coated
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Closure Type
    Open
  • Manufacturer Catalog Number
    MIB-3
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Low carbon steel
  • Radial Static Load Capacity
    19.439 kN, 4370 lbf
  • Series
    MIB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)