Motion
MIB-5
Spherical Plain Bearing - 0.3125 in Bore, 0.7500 in OD, 0.4370 in, 11.10 mm Inner Ring Width, Open
Mi Item #08915307
MFR #MIB-5
Price$49.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.3125 in Bore, 0.7500 in OD, 0.4370 in, 11.10 mm Inner Ring Width, Open
Mi Item #08915307
MFR #MIB-5

Mfr description
MIB-5 SPHERICAL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.09/each

Specifications

Dimensions

  • Ball Diameter
    15.88 mm, 0.6250 in
  • Bore Diameter  
    0.3125 in
  • Inner Ring Width  
    0.4370 in, 11.10 mm
  • Misalignment Angle  
    11 °
  • Outer Ring Width
    0.3440 in | 8.74 mm
  • Outside Diameter  
    0.7500 in
  • Overall Width
    0.4370 in
  • Weight
    18.14 g

Details

  • Additional Details
    oil coated
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Bearing Material
    Alloy Steel
  • Closure Type
    Open
  • Inner Ring Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Manufacturer Catalog Number
    MIB-5
  • Outer Ring Material
    Low carbon steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Low carbon steel
  • Radial Static Load Capacity
    8,600 lb
  • Series
    MIB
  • Type Of Bearing
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)