Motion
PNB-6T
Spherical Plain Bearing - 0.3750 in Bore, 0.8125 in OD, 0.4060 in, 10.31 mm Inner Ring Width, Open, High Performance Grade
MI ITEM #08915490
MFR #PNB-6T
Price$115.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.3750 in Bore, 0.8125 in OD, 0.4060 in, 10.31 mm Inner Ring Width, Open, High Performance Grade
MI ITEM #08915490
MFR #PNB-6T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$115.69/each

Specifications

Dimensions

  • Ball Diameter
    0.6250 in, 15.88 mm
  • Bore Diameter  
    0.3750 in
  • Inner Ring Width  
    0.4060 in, 10.31 mm
  • Misalignment Angle  
    9 °
  • Outer Ring Width
    0.3120 in | 7.93 mm
  • Outside Diameter  
    0.8125 in
  • Overall Width
    0.4063 in
  • Weight
    18.144 g

Details

  • Additional Details
    PTFE Lined | Staking Groove available (suffix G)
  • Application
    Aerospace, Defense
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Bearing Material
    Stainless Steel
  • Closure Type
    Open
  • Finish Coating
    Hard Chrome Plated
  • Grade
    High Performance
  • Inner Ring Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Liner Material
    PTFE
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog Number
    PNB-6T
  • Outer Ring Material
    17-4 PH stainless steel - heat treated
  • Outer Ring Type
    One-Piece
  • Product Type
    Spherical Plain Bearings
  • Race Material
    17-4 PH stainless steel - heat treated
  • Radial Static Load Capacity
    46.884 kN, 10540 lbf
  • Series
    PNB
  • Standards Met
    SAE-AS81820, SAE-AS81935

Overview

Mfr description
PNB-6T SPHERICAL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought