Motion
PNB-7T
Spherical Plain Bearing - 0.4375 in Bore, 0.9063 in OD, 0.4370 in, 11.10 mm Inner Ring Width, Open, High Performance Grade
MI ITEM #08915492
MFR #PNB-7T
Price$127.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.4375 in Bore, 0.9063 in OD, 0.4370 in, 11.10 mm Inner Ring Width, Open, High Performance Grade
MI ITEM #08915492
MFR #PNB-7T

Mfr description
PNB-7T SPHERICAL BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.65/each

Specifications

Dimensions

  • Ball Diameter
    0.6870 in, 17.45 mm
  • Bore Diameter  
    0.4375 in
  • Inner Ring Width  
    0.4370 in, 11.10 mm
  • Misalignment Angle  
    8 °
  • Outer Ring Width
    0.3430 in | 8.71 mm
  • Outside Diameter  
    0.9063 in
  • Overall Width
    0.3430 in
  • Weight
    22.7 g

Details

  • Additional Details
    Self-Lubricating | Staking Groove available (suffix G)
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Bearing Material
    Stainless Steel
  • Closure Type
    Open
  • Finish Coating
    Hard Chrome Plated
  • Grade
    High Performance
  • Inner Ring Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Liner Material
    PTFE
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog Number
    PNB-7T
  • Outer Ring Material
    17-4 PH stainless steel - heat treated
  • Product Type
    Spherical Plain Bearings
  • Race Material
    17-4 PH stainless steel - heat treated
  • Radial Static Load Capacity
    58.7 kN, 13200 lbf
  • Series
    PNB
  • Standards Met
    SAE-AS81820, SAE-AS81935

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)