Motion
PRB-12T
Spherical Rod End - Bore Diameter: 0.7500 in, Self-Lubricating
MI ITEM #08915496
MFR #PRB-12T
Price$619.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.7500 in, Self-Lubricating
MI ITEM #08915496
MFR #PRB-12T

Mfr description
PRB-12T MALE ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$619.03/each

Specifications

Dimensions

  • Ball Diameter
    1.2500 in
  • Bore Diameter  
    0.7500 in
  • Head Diameter
    1.7750 in
  • Head Width
    16.25 mm
  • Length To Ball Center
    2.8750 in
  • Misalignment Angle
    13 °
  • Shank Thread Length  
    1.6870 in
  • Thread Size
    3/4-16
  • Weight
    0.64 lbs

Details

  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Finish Coating
    Protective Coated
  • Housing Material
    4340 steel
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    17-4 Ph Stainless Steel
  • Radial Static Load Capacity
    34319 lbs
  • Rod End Type
    Male
  • Series
    PRB-T
  • Thread Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)