Motion
PRB-6T
Spherical Rod End - Bore Diameter: 0.3750 in, Ptfe Lined
Mi Item #08915498
MFR #PRB-6T
Price$205.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.3750 in, Ptfe Lined
Mi Item #08915498
MFR #PRB-6T

Mfr description
PRB-6T MALE ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.73/each

Specifications

Dimensions

  • Ball Diameter
    0.6870 in
  • Bore Diameter  
    0.3750 in
  • Head Diameter
    1.0250 in
  • Head Width
    10.57 mm
  • Length To Ball Center
    1.9380 in
  • Misalignment Angle
    8 °
  • Shank Thread Length  
    1.1870 in
  • Thread Size
    3/8-24
  • Weight
    0.14 lbs

Details

  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Finish Coating
    Protective Coated
  • Housing Material
    4340 Steel - Heat Treated
  • Product Type
    Spherical Rod Ends
  • Race Material
    17-4 Ph Stainless Steel
  • Radial Static Load Capacity
    10946 lbs
  • Rod End Type
    Male
  • Series
    PRB-T
  • Thread Direction
    Left Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)