Motion
PRXM-8T
Spherical Rod End - Bore Diameter: 0.5000 in, Self-Lubricating
Mi Item #08915509
MFR #PRXM-8T
Price$475.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.5000 in, Self-Lubricating
Mi Item #08915509
MFR #PRXM-8T

Mfr description
PRXM-8T MALE ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$475.01/each

Specifications

Dimensions

  • Ball Diameter
    0.8750 in
  • Bore Diameter  
    0.5000 in
  • Head Diameter
    1.3370 in
  • Head Width
    13.08 mm
  • Length To Ball Center
    2.4380 in
  • Misalignment Angle
    9 °
  • Shank Thread Length  
    1.4680 in
  • Thread Size
    5/8-18
  • Weight
    0.32 lbs

Details

  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Finish Coating
    Protective Coated
  • Housing Material
    4340 steel
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    17-4 Ph Stainless Steel
  • Radial Static Load Capacity
    23310 lbs
  • Rod End Type
    Male
  • Series
    PRXM-T
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)