Motion
PWB-10T
Spherical Plain Bearing - 0.6250 in Bore, 1.1875 in OD, 0.7500 in, 19.05 mm Inner Ring Width, Open
Mi Item #08915510
MFR #PWB-10T
Price$184.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.6250 in Bore, 1.1875 in OD, 0.7500 in, 19.05 mm Inner Ring Width, Open
Mi Item #08915510
MFR #PWB-10T

Mfr description
PWB-10T SPHERICAL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.50/each

Specifications

Dimensions

  • Ball Diameter
    1.0620 in, 26.98 mm
  • Bore Diameter  
    0.6250 in
  • Inner Ring Width  
    0.7500 in, 19.05 mm
  • Misalignment Angle  
    12 °
  • Outer Ring Width
    0.5670 in | 14.40 mm
  • Outside Diameter  
    1.1875 in
  • Overall Width
    0.7500 in
  • Weight
    0.16 lbs | 0.073 kg

Details

  • Additional Details
    Self-Lubricating | Staking Groove available (suffix G)
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Bearing Material
    Stainless Steel
  • Closure Type
    Open
  • Finish Coating
    Hard Chrome Plated
  • Inner Ring Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Liner Material
    PTFE
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog Number
    PWB-10T
  • Outer Ring Material
    17-4 PH stainless steel - heat treated
  • Product Type
    Spherical Plain Bearings
  • Race Material
    17-4 PH stainless steel - heat treated
  • Radial Static Load Capacity
    128.998 kN, 29000 lbf
  • Series
    PWB
  • Standards Met
    SAE-AS81820, SAE-AS81935
  • Type Of Bearing
    Plain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)