Motion
PWB-12TG
Spherical Plain Bearing - 0.7500 in Bore, 1.3750 in OD, 0.8750 in, 22.23 mm Inner Ring Width, Open
Mi Item #08915511
MFR #PWB-12TG
Price$151.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.7500 in Bore, 1.3750 in OD, 0.8750 in, 22.23 mm Inner Ring Width, Open
Mi Item #08915511
MFR #PWB-12TG

Mfr description
PWB-12TG SPHERICAL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.76/each

Specifications

Dimensions

  • Ball Diameter
    1.2500 in, 31.75 mm
  • Bore Diameter  
    0.7500 in
  • Inner Ring Width  
    0.8750 in, 22.23 mm
  • Misalignment Angle  
    13 °
  • Outer Ring Width
    0.6300 in | 16.00 mm
  • Outside Diameter  
    1.3750 in
  • Overall Width
    16 mm
  • Weight
    0.24 lbs | 0.109 kg

Details

  • Additional Details
    Self-Lubricating | Staking Groove
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Bearing Material
    Stainless Steel
  • Closure Type
    Open
  • Finish Coating
    Hard Chrome Plated
  • Inner Ring Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Liner Material
    PTFE
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog Number
    PWB-12TG
  • Outer Ring Material
    17-4 PH stainless steel - heat treated
  • Product Type
    Spherical Plain Bearings
  • Race Material
    17-4 PH stainless steel - heat treated
  • Radial Static Load Capacity
    164.584 kN, 37000 lbf
  • Series
    PWB
  • Standards Met
    SAE-AS81820, SAE-AS81935
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)