Motion
PWB-4T
Spherical Plain Bearing - 0.2500 in Bore, 0.6250 in OD, 0.4370 in, 11.10 mm Inner Ring Width, Open, High Performance Grade
Mi Item #08915515
MFR #PWB-4T
Price$122.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.2500 in Bore, 0.6250 in OD, 0.4370 in, 11.10 mm Inner Ring Width, Open, High Performance Grade
Mi Item #08915515
MFR #PWB-4T

Mfr description
PWB-4T SPHERICAL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.57/each

Specifications

Dimensions

  • Ball Diameter
    0.5310 in, 13.49 mm
  • Bore Diameter  
    0.2500 in
  • Inner Ring Width  
    0.4370 in, 11.10 mm
  • Misalignment Angle  
    15 °
  • Outer Ring Width
    0.3270 in | 8.31 mm
  • Outside Diameter  
    0.6250 in
  • Overall Width
    0.4370 in
  • Weight
    13.608 g

Details

  • Additional Details
    Self-Lubricating | Staking Groove available (suffix G)
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Bearing Material
    Stainless Steel
  • Closure Type
    Open
  • Grade
    High Performance
  • Inner Ring Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Liner Material
    PTFE
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog Number
    PWB-4T
  • Outer Ring Material
    17-4 PH stainless steel - heat treated
  • Product Type
    Spherical Plain Bearings
  • Race Material
    17-4 PH stainless steel - heat treated
  • Radial Static Load Capacity
    24.465 kN, 5,500 lbf
  • Series
    PWB
  • Standards Met
    SAE-AS81820 Type A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)