Motion
PWB-7T
Spherical Plain Bearing - 0.4375 in Bore, 0.9375 in OD, 0.5620 in, 14.28 mm Inner Ring Width, Open, High Performance Grade
Mi Item #08915520
MFR #PWB-7T
Price$139.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.4375 in Bore, 0.9375 in OD, 0.5620 in, 14.28 mm Inner Ring Width, Open, High Performance Grade
Mi Item #08915520
MFR #PWB-7T

Mfr description
PWB-7T SPHERICAL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.20/each

Specifications

Dimensions

  • Ball Diameter
    0.7810 in, 19.84 mm
  • Bore Diameter  
    0.4375 in
  • Inner Ring Width  
    0.5620 in, 14.28 mm
  • Misalignment Angle  
    10 °
  • Outer Ring Width
    0.4420 in | 11.23 mm
  • Outside Diameter  
    0.9375 in
  • Overall Width
    0.5620 in
  • Weight
    0.08 lbs | 1.28 oz

Details

  • Additional Details
    Self-Lubricating | Staking Groove available (suffix G)
  • Application
    Aerospace, Defense
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Bearing Material
    Stainless Steel
  • Closure Type
    Open
  • Finish Coating
    Hard Chrome Plated
  • Grade
    High Performance
  • Inner Ring Material
    Alloy steel
  • Liner Material
    PTFE
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog Number
    PWB-7T
  • Outer Ring Material
    17-4PH Stainless Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    17-4PH Stainless Steel
  • Radial Static Load Capacity
    92.078 kN, 20,700 lb
  • Series
    PWB
  • Standards Met
    SAE-AS81820, SAE-AS81935
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)