Motion
PWB-9T
Spherical Plain Bearing - 0.5625 in Bore, 1.1250 in OD, 0.6870 in, 17.45 mm Inner Ring Width, Open, High Performance Grade
MI ITEM #08915522
MFR #PWB-9T
Price$164.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.5625 in Bore, 1.1250 in OD, 0.6870 in, 17.45 mm Inner Ring Width, Open, High Performance Grade
MI ITEM #08915522
MFR #PWB-9T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$164.23/each

Specifications

Dimensions

  • Ball Diameter
    1.0000 in, 25.40 mm
  • Bore Diameter  
    0.5625 in
  • Inner Ring Width  
    0.6870 in, 17.45 mm
  • Misalignment Angle  
    10 °
  • Outer Ring Width
    0.5360 in | 13.61 mm
  • Outside Diameter  
    1.1250 in
  • Overall Width
    0.6870 in
  • Weight
    0.14 lbs | 0.064 kg

Details

  • Additional Details
    Self-Lubricating | Staking Groove available (suffix G)
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Bearing Material
    Stainless Steel
  • Closure Type
    Open
  • Finish Coating
    Hard Chrome Plated
  • Grade
    High Performance
  • Inner Ring Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Liner Material
    PTFE
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog Number
    PWB-9T
  • Outer Ring Material
    17-4 PH stainless steel - heat treated
  • Product Type
    Spherical Plain Bearings
  • Race Material
    17-4 PH stainless steel - heat treated
  • Radial Static Load Capacity
    118.32 kN, 26,600 lbf
  • Series
    PWB
  • Standards Met
    SAE-AS81820, SAE-AS81935

Overview

Mfr description
PWB-9T SPHERICAL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought