Motion
RXAB-4
Spherical Rod End - Bore Diameter: 0.2500 in, Non-Lubricated
MI ITEM #08915576
MFR #RXAB-4
Price$143.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.2500 in, Non-Lubricated
MI ITEM #08915576
MFR #RXAB-4

Mfr description
RXAB-4 MALE ROD END ALLOY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.32/each

Specifications

Dimensions

  • Ball Diameter
    0.5000 in
  • Bore Diameter  
    0.2500 in
  • Head Diameter
    0.8750 in
  • Head Width
    7.14 mm
  • Length To Ball Center
    1.8750 in
  • Misalignment Angle
    13 °
  • Shank Thread Length  
    1.1870 in
  • Thread Size
    5/16-24
  • Weight
    0.07 lbs

Details

  • Ball Material
    Alloy Steel
  • Finish Coating
    Electroless Nickel Plated
  • Housing Material
    Alloy steel
  • Lubrication Type
    Non-Lubricated
  • Product Type
    Spherical Rod Ends
  • Race Material
    Alloy Steel
  • Radial Static Load Capacity
    8452 lbs
  • Rod End Type
    Male
  • Series
    RXAB
  • Thread Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)