Motion
SB-3T
Spherical Rod End - Bore Diameter: 0.1900 in, Self-Lubricating
Mi Item #08915632
MFR #SB-3T
Price$89.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.1900 in, Self-Lubricating
Mi Item #08915632
MFR #SB-3T

Mfr description
SB-3T MALE ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.45/each

Specifications

Dimensions

  • Ball Diameter
    0.4370 in
  • Bore Diameter  
    0.1900 in
  • Head Diameter
    0.6250 in
  • Head Width
    6.35 mm
  • Length To Ball Center
    1.2500 in
  • Misalignment Angle
    13 °
  • Shank Thread Length  
    0.7500 in
  • Thread Size
    10-32
  • Weight
    0.03 lbs

Details

  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Finish Coating
    Electroless Nickel Plated
  • Housing Material
    Low Carbon Steel
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    Stainless Steel-Heat Treated-PTFE Lined
  • Radial Static Load Capacity
    1169 lbs
  • Rod End Type
    Male
  • Series
    SB-T
  • Thread Direction
    Left Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)