Motion
SG-16EZ
Spherical Rod End - Bore Diameter: 1.0000 in, Zerk Fitting
Mi Item #08915663
MFR #SG-16EZ
Price$2,210.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 1.0000 in, Zerk Fitting
Mi Item #08915663
MFR #SG-16EZ

Mfr description
SG-16EZ STAINLESS STEEL FEMALE ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,210.20/each

Specifications

Dimensions

  • Ball Diameter
    1.8750 in
  • Bore Diameter  
    1.0000 in
  • Head Diameter
    2.7500 in
  • Head Width
    25.40 mm
  • Length To Ball Center
    4.1250 in
  • Misalignment Angle
    17 °
  • Shank Thread Length  
    2.1250 in
  • Thread Size
    1-1/4-12
  • Weight
    2.13 lbs

Details

  • Ball Material
    440C Stainless Steel
  • Finish Coating
    Hard chrome plated
  • Housing Material
    17-4 PH stainless steel
  • Product Type
    Spherical Rod Ends
  • Race Material
    17-4 Ph Stainless Steel
  • Radial Static Load Capacity
    61333 lbs
  • Rod End Type
    Female
  • Series
    SG-E
  • Thread Direction
    Left Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)