Motion
SG-3E
Spherical Rod End - Bore Diameter: 0.1900 in, Non-Lubricated
Mi Item #08915665
MFR #SG-3E
Price$237.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.1900 in, Non-Lubricated
Mi Item #08915665
MFR #SG-3E

Mfr description
SG-3E STAINLESS STEEL FEMALE ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$237.28/each

Specifications

Dimensions

  • Ball Diameter
    0.4370 in
  • Bore Diameter  
    0.1900 in
  • Head Diameter
    0.6250 in
  • Head Width
    6.35 mm
  • Length To Ball Center
    1.0620 in
  • Misalignment Angle
    13 °
  • Shank Thread Length  
    0.5620 in
  • Thread Size
    10-32
  • Weight
    0.04 lbs

Details

  • Ball Material
    440C Stainless Steel
  • Finish Coating
    hard chrome plated
  • Housing Material
    17-4 PH stainless steel
  • Lubrication Type
    Non-Lubricated
  • Product Type
    Spherical Rod Ends
  • Race Material
    17-4 Ph Stainless Steel
  • Radial Static Load Capacity
    2895 lbs
  • Rod End Type
    Female
  • Series
    SG-E
  • Thread Direction
    Left Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)