Motion
SW-10EZ
Spherical Rod End - Bore Diameter: 0.6250 in, Zerk Fitting
MI ITEM #08915736
MFR #SW-10EZ
Price$490.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.6250 in, Zerk Fitting
MI ITEM #08915736
MFR #SW-10EZ

Mfr description
SW-10EZ STAINLESS STEEL FEMALE ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$490.75/each

Specifications

Dimensions

  • Ball Diameter
    1.1250 in
  • Bore Diameter  
    0.6250 in
  • Head Diameter
    1.5000 in
  • Head Width
    14.28 mm
  • Length To Ball Center
    2.5000 in
  • Misalignment Angle
    16 °
  • Shank Thread Length  
    1.5000 in
  • Thread Size
    5/8-18
  • Weight
    0.48 lbs

Details

  • Ball Material
    440C Stainless Steel
  • Finish Coating
    Hard Chrome Plated
  • Housing Material
    17-4 PH stainless steel
  • Product Type
    Spherical Rod Ends
  • Race Material
    17-4 Ph Stainless Steel
  • Rod End Type
    Female
  • Series
    SG-E, SW-E
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)