Motion
XAM-4T
Spherical Rod End - Bore Diameter: 0.2500 in, Ptfe Lined
MI ITEM #08915832
MFR #XAM-4T
Price$86.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.2500 in, Ptfe Lined
MI ITEM #08915832
MFR #XAM-4T

Mfr description
XAM-4T MALE ROD END ALLOY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.24/each

Specifications

Dimensions

  • Ball Diameter
    0.5000 in
  • Bore Diameter  
    0.2500 in
  • Head Diameter
    0.8750 in
  • Head Width
    7.14 mm
  • Length To Ball Center
    1.8750 in
  • Misalignment Angle
    13 °
  • Shank Thread Length  
    1.2500 in
  • Thread Size
    5/16-24
  • Weight
    0.07 lbs

Details

  • Ball Material
    Alloy Steel
  • Finish Coating
    Protective Coated
  • Housing Material
    Alloy steel
  • Product Type
    Spherical Rod Ends
  • Race Material
    Low Carbon Steel
  • Radial Static Load Capacity
    8452 lbs
  • Rod End Type
    Male
  • Series
    XAM-T
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)