Motion
XM-12
Spherical Rod End - Bore Diameter: 0.7500 in, Non-Lubricated
MI ITEM #08915854
MFR #XM-12
Price$388.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.7500 in, Non-Lubricated
MI ITEM #08915854
MFR #XM-12

Mfr description
XM-12 MALE ROD END EXTRA STRENGTH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$388.87/each

Specifications

Dimensions

  • Ball Diameter
    1.3120 in
  • Bore Diameter  
    0.7500 in
  • Head Diameter
    2.0000 in
  • Head Width
    17.45 mm
  • Length To Ball Center
    3.3750 in
  • Misalignment Angle
    12 °
  • Shank Thread Length  
    1.8750 in
  • Thread Size
    7/8-14
  • Weight
    0.92 lbs

Details

  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Finish Coating
    Protective Coated
  • Housing Material
    Low Carbon Steel
  • Lubrication Type
    Non-Lubricated
  • Product Type
    Spherical Rod Ends
  • Race Material
    Alloy Steel-Heat Treated Protective Coated For Corrosion Resistance
  • Radial Static Load Capacity
    22803 lbs
  • Rod End Type
    Male
  • Series
    XM
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)