Motion
66253350603

NORTON ABRASIVES
66253350603

5 x 1-1/2 x 6 In. Quantum X Surface Grinding Segment QUANTUMX 20-G
MI ITEM #08916172
MFR #66253350603
Price$302.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253350603

5 x 1-1/2 x 6 In. Quantum X Surface Grinding Segment QUANTUMX 20-G
MI ITEM #08916172
MFR #66253350603

Mfr description
66253350603 31_1-1/2" X 5" X 6" HIGH
  • Revolutionary ceramic grain shape produces highest productivity with the lowest total grinding costs
  • 33% to 100% longer life versus competitive ceramic products, 30% plus higher metal removal rate, with 15% plus lower threshold power
  • Vitrium3 bond is the strongest bond in the Norton portfolio, with patented pore-induced construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$302.72/each

Specifications

Dimensions

  • Thickness
    1-1/2 in
  • Width
    5 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Grade
    G
  • Grit Number
    20
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)