Motion
ESA-P4B-TRB-4 15/16

TIMKEN
ESA-P4B-TRB-4 15/16

Pillow Block Roller Bearing - 4.9375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
Mi Item #08916296
MFR #ESA-P4B-TRB-4 15/16
Price$8,448.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
ESA-P4B-TRB-4 15/16

Pillow Block Roller Bearing - 4.9375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
Mi Item #08916296
MFR #ESA-P4B-TRB-4 15/16

Mfr description
ESA-P4B-TRB-4-15/16 TRB PIL BLK ASSY
  • Angular self aligning with axial float
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,448.74/each

Specifications

Dimensions

  • Base To Bore Centerline
    5.5000 in
  • Base Width
    12.7188 in
  • Bolt Center Diameter
    13-1/2 to 15-7/8 in
  • Bolt Center To Center Length
    13.5000 to 15.8750 in
  • Bolt Size
    0.8750 in
  • Bore Diameter  
    4.9375 in
  • Bore Inside Diameter
    4.9375 in
  • Housing Width
    12.7188 in
  • Inner Race Width
    7.25
  • Inside Diameter
    4.9375 in
  • Length
    18.5000 in
  • Overall Length  
    18.5000 in
  • Overall Width
    5.6563 in
  • Shaft Diameter
    4.9375 in
  • Weight
    189.5 lbs
  • Width
    12.7188 in, 323.10 mm

Details

  • Additional Details
    Heavy duty housing | Open and Closed end covers available for purchase
  • Application
    Aggregate, Mining, Power Generation, Steel
  • Bearing Type
    Tapered Roller Bearing
  • Bore Type
    Straight
  • Distance Between Mounting Hole Cen
    13-1/2 to 15-7/8 in
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    45500 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Housing Type
    Type E Self-Aligning
  • Includes
    1/8 in pipe thread grease fitting
  • Insert Bearing Type
    Tapered Roller Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease - Premium Industrial
  • Lubrication Type
    Grease - Premium Industrial
  • Material
    Cast Steel
  • Max Rpm
    1200 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Static Load Capacity
    266000 lbf
  • Relubricatable
    Yes
  • Rolling Element
    Tapered Roller
  • Self Aligning
    Yes
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    266000 lbf
  • Type
    Pillow Block Roller Bearing
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    883450805919
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)