Motion
PLK00005

TEKTON, INC
PLK00005

5 Inch Straight Jaw Locking Pliers
MI ITEM #08916689
MFR #PLK00005
Price$24.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
PLK00005

5 Inch Straight Jaw Locking Pliers
MI ITEM #08916689
MFR #PLK00005

Mfr description
PLK00005 5 IN. STRAIGHT JAW LOCKING
  • Straight Jaw Profile – Wide and relatively short jaws clamp and hold flat stock, L-angle, and sheet metal in position for welding or assembly
  • Pull-to-Release Lever – Easily set, release, and reposition the pliers with one hand and with more control than a traditional pinch-style lever
  • Large Adjustment Knob – The adjustment knob is knurled and round to provide grip for making adjustments even when you’re wearing gloves or have slippery hands
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.24/each

Specifications

Dimensions

  • Overall Length
    5.0000 in

Details

  • Adjustment Type
    Adjustable Jaw
  • Handle Style
    Nickel Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)