Motion
MLGCMB40-500-R-P

SMC CORP OF AMERICA
MLGCMB40-500-R-P

MLGCMB40-500-R-P
Mi Item #08916895
MFR #MLGCMB40-500-R-P
Price$858.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MLGCMB40-500-R-P

MLGCMB40-500-R-P
Mi Item #08916895
MFR #MLGCMB40-500-R-P

Mfr description
MLGCMB40-500-R-P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$858.52/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Compact Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Compact Cylinder Type
    Round Body Compact
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Guided
  • Cylinder Suffix
    R-P
  • Guide Type
    Slide Bearing
  • Lock Type
    Fine Lock
  • Locking Position
    Mid-Stroke
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Operating Pressure Range
    2 bar, 1 to 29 psi, 145 psi
  • Options Included
    Pneumatic Locking (Pressure), With Rear Plate
  • Port Thread Standard
    Rc
  • Product Type
    Locking Air Cylinders
  • Safety Options
    Fine Lock Mechanism
  • Series
    MLGC
  • Special Applications
    Lifting | Stopping
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)