Motion
CD1314

GRACO INC
CD1314

Lubrication Pump - Electric Pump, Grease, 4.5 in³/min Flow Rate, 12 L Compatible Container Size
MI ITEM #08917219
MFR #CD1314
Your Price$10,336.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
CD1314

Lubrication Pump - Electric Pump, Grease, 4.5 in³/min Flow Rate, 12 L Compatible Container Size
MI ITEM #08917219
MFR #CD1314

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10,336.72/each(List $12,404.06)

Overview

Mfr description
CD1314 PUMP COMPACT DYNA-STAR 12L

Specifications

  • Lubrication Type
    Grease
  • Pump Type
    Electric Pump
  • Compatible Container Size
    12 L
  • Pump Material
    Carbon Alloy Steel
  • Flow Rate
    4.5 in³/min
  • Outlet Thread Connection
    NPT Female
  • Maximum Operating Pressure
    3500 psi
  • Min Operating Temperature
    -40 °F
  • Max Operating Temperature
    149 °F
  • Voltage
    24 V dc
  • Application
    In-Plant Machinery, Off-Road Equipment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought