Motion
CD2324

GRACO INC
CD2324

Lubrication Pump - Piston, Grease, 0.074 L/min Flow Rate, 20 L Compatible Container Size
Mi Item #08917220
MFR #CD2324
Price$13,142.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
CD2324

Lubrication Pump - Piston, Grease, 0.074 L/min Flow Rate, 20 L Compatible Container Size
Mi Item #08917220
MFR #CD2324

Mfr description
CD2324 PUMP COMPACT DYNASTAR 20L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,142.63/each

Specifications

Dimensions

  • Compatible Container Size
    20 L
  • Height
    50.9000 in, 1292 mm
  • Length
    13.9000 in, 353.10 mm
  • Overall Height
    50.9000 in, 1292 mm
  • Overall Length
    13.9000 in, 353.10 mm
  • Overall Width
    11.4961 in, 292 mm
  • Weight
    73 lbs, 33.1 kg

Details

  • Application
    In-Plant Machinery, Off-Road Equipment
  • Container Type
    Reservoir
  • Flow Rate
    0.074 L/min
  • Includes
    20 L Reservoir, Auto-Fill Shut Off, Follower Plate, Pressure and Level Reporting
  • Lubrication Type
    Grease
  • Material
    Carbon Alloy Steel
  • Max Operating Temperature
    65 °C, 149 °F
  • Maximum Operating Pressure
    3500 psi
  • Min Operating Temperature
    -40 °C, -40 °F
  • Pump Material
    Carbon Steel
  • Pump Type
    Piston
  • Series
    Compact Dyna-Star
  • Type
    Compact Electric Piston Pump
  • Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)