Motion
NUTR310

NTN
NUTR310

Crowned & Flat Yoke Roller - 110 mm Roller Diameter, 50 mm Bore, 32 mm Roller Width, Open, High-Alloy Bearing Steel Material
Mi Item #08917467
MFR #NUTR310
Price$559.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUTR310

Crowned & Flat Yoke Roller - 110 mm Roller Diameter, 50 mm Bore, 32 mm Roller Width, Open, High-Alloy Bearing Steel Material
Mi Item #08917467
MFR #NUTR310

Mfr description
NUTR310 NEEDLE ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$559.82/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter
    110 mm
  • Overall Width
    32 mm
  • Roller Diameter  
    110 mm
  • Roller Width  
    32 mm
  • Weight
    3.726 lbs

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    None
  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359009668
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    21700 lbf
  • Radial Static Load Capacity
    33500 lbf
  • Roller Material
    High-Alloy Bearing Steel
  • Roller Shape
    Flat
  • UPC_NO
    4547359009668
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)