Motion
MPD3404-12

DUFF-NORTON
MPD3404-12

MPD Series 24 V Direct Current (DC) Voltage, 250 lb Load Capacity, and 12 in. Stroke Linear Actuator with Clutch
Mi Item #08917481
MFR #MPD3404-12
Price$1,645.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
MPD3404-12

MPD Series 24 V Direct Current (DC) Voltage, 250 lb Load Capacity, and 12 in. Stroke Linear Actuator with Clutch
Mi Item #08917481
MFR #MPD3404-12

Mfr description
MPD3404-12 24 VDC CLUTCH
  • Wide range of capacities and voltages for integration into a variety of applications
  • Corrosion resistant housing
  • Precise and repeatable positioning with internal, adjustable limit switches
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,645.67/each

Specifications

Dimensions

  • Height
    9.1875 in
  • Length
    20.125 in
  • Stroke
    12 in
  • Width
    3.00 in

Details

  • Current Draw
    5 amp
  • Duty Cycle At Rated Load
    0.32
  • Dynamic Load Capacity
    250 lbs
  • ECCN
    EAR99
  • Input Voltage
    24 V dc
  • Load Capacity
    250 lb
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    25 °F
  • Screw Drive Type
    Acme Screw
  • Series
    MPD
  • Speed At Full Load
    1 in/s
  • Static Load Capacity
    250 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)