Motion
1150ADP14 1/4 X 1/4 HEX EXTENSION X 6"

Vega Industries
1150ADP14 1/4 X 1/4 HEX EXTENSION X 6"

1/4 x 1/4 Hex Extension x 6" Pin
MI ITEM #08935544
MFR #1150ADP14 1/4 X 1/4 HEX EXTENSION X 6"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Vega Industries
1150ADP14 1/4 X 1/4 HEX EXTENSION X 6"

1/4 x 1/4 Hex Extension x 6" Pin
MI ITEM #08935544
MFR #1150ADP14 1/4 X 1/4 HEX EXTENSION X 6"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1150ADP14 1/4 X 1/4 HEX EXTENSION X 6"
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Standard 1/4" shank fits most power tools and chuck adapters.
  • Pin lock type provides extra security and safety.

Specifications

  • Drive Size
    1/4 in
  • Finish Coating
    Gunmetal Grey
  • Opening Size
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text