Motion
150P2AX
Phillips #2 Power Bit x 2" Extra Hard
Mi Item #08935565
MFR #150P2AX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Phillips #2 Power Bit x 2" Extra Hard
Mi Item #08935565
MFR #150P2AX

Mfr description
150P2AX-VP1 PHILLIPS 2 POWER BIT X 2"
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Proprietary precision CNC machined tips for excellent fit in fastener recess.
  • Extra hard bits undergo an extended heat treatment process giving them superior strength vs regular bits.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bit Tip Size
    #2
  • Drive Size
    1/4 in

Details

  • Bit Tip Style
    Phillips
  • Color
    Black
  • Finish Coating
    Manganese Phosphate
  • Individual Bit Or Bit Set
    Individual Bit
  • Manufacturer Upc Number
    843854006268
  • Material
    S2 Modified Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)