Overview
Mfr description
BC MARINA 3/4 IN GREEN REELS
Specifications
- Hose TypePetroleum
- Nominal Hose Inner Diameter
- Weight0.398 lb
- Cover ColorGreen
- Maximum Temperature140 °F
- Cover MaterialNitrile/PVC - Type C2
- Minimum Temperature-40 °F
- Temperature Range-40°F to 140 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data