Specifications
Details
- Arc Flash Or Heat ProtectionYes
- Capacity130 lbs to 425 lbs
- Chest Strap BuckleMating Buckle
- D Ring LocationsDorsal, Hip, Sternal
- Harness MaterialKevlar, Nomex
- Leg Strap BuckleMating Buckle
- Shoulder Strap BuckleMating Buckle
- Standards MetOSHA 1926.502 and 1910.140
- Style ApplicationArc Flash
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)