Motion
FYTB 25 WF

SKF
FYTB 25 WF

Two-Bolt Flange Ball Bearing Unit - 25 mm Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact, Standard Seal
MI ITEM #08938332
MFR #FYTB 25 WF
Your Price$373.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FYTB 25 WF

Two-Bolt Flange Ball Bearing Unit - 25 mm Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact, Standard Seal
MI ITEM #08938332
MFR #FYTB 25 WF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$373.69/each(List $429.76)

Overview

Mfr description
FYTB 25 WF 2-BOLT FLG

Specifications

  • Bearing Type
    Ball
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Bolt Center To Center Length
  • Overall Length
    2.7559 in, 70 mm
  • Locking Device
    Eccentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact, Standard
  • Overall Height
  • Housing Width
    1.8110 in;30 mm
  • Bore Shape
    Oval
  • Bore Type
    Cylindrical
  • Overall Width
    1.7480 in, 44.40 mm
  • Inner Ring Width
    1.3740 in, 34.90 mm
  • Bearing Material
    Steel
  • Coating
    Without
  • Description
    Oval flanged ball bearing unit with eccentric locking, cast iron housing, ISO$
  • Bolt Size
    0.3937 in;10 mm
  • Max Rpm
    7000 rpm
  • Series
    FYTB
  • Application
    For air handling applications, For material handling applications
  • Dynamic Load Capacity
    3147 lbf
  • Flange Mounting Type
    2-Bolt Flange
  • Housing Type
    Flanged
  • Lubricant
    Grease
  • Maximum Speed
    7000 rpm
  • Weight
    1.4 lbs
  • Static Load Capacity
    1754 lbf
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought