Specifications
Dimensions
- Bore Diameter63 mm
Details
- Arm Opening Angles15 to 135 °
- Bracket 1Slim Line Clamp
- Cylinder StyleClamp
- Mounting TypeSlim Line Clamp
- Operating Pressure Range0.3 MPa, 116 psi, 8 bar to 44 psi
- Product TypeStraight-Line Clamp Air Cylinders
- SeriesCKZ3N
- TypeClamp
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)