Motion
KFG2V0906-N02

SMC CORP OF AMERICA
KFG2V0906-N02

Stainless Steel 316 Swivel Elbow Union Fitting
MI ITEM #08938986
MFR #KFG2V0906-N02
List Price$39.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
KFG2V0906-N02

Stainless Steel 316 Swivel Elbow Union Fitting
MI ITEM #08938986
MFR #KFG2V0906-N02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.88/each for your price

Overview

Mfr description
KFG2V0906-N02
  • Stainless steel 316 inch size insert fitting
  • Connection thread: NPT
  • Fluid temperature: -65 to 260°C (swivel elbow -5 to 150°C)
  • Applicable tube material: FEP, PFA, modified PTFE, nylon, soft nylon, polyolefin, polyurethane, soft polyurethane, hard polyurethane, soft polyolefin, antistatic soft nylon, antistatic polyurethane
  • Grease-free
  • This product is not intended for use in potable water systems

Specifications

  • Country of Origin
    JP
  • Series
    KFG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought