Motion
PSL-D-19-C

ZERO MAX
PSL-D-19-C

Keyless Bushing - PSL-D-C Series, 19 mm ID, 35 mm OD
Mi Item #08939203
MFR #PSL-D-19-C
Price$354.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-D-19-C

Keyless Bushing - PSL-D-C Series, 19 mm ID, 35 mm OD
Mi Item #08939203
MFR #PSL-D-19-C

Mfr description
PSL-D-19-C SHAFT BUSHING POSI-LOK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$354.21/each

Specifications

Dimensions

  • Bolt Size
    M4
  • Bore Diameter
    19 mm
  • Hub Contact Pressure
    8702.26 psi
  • Outside Diameter  
    35 mm
  • Overall Length
    25 mm
  • Screw Size
    M4x20
  • Shaft Contact Pressure
    110 N/mm^2
  • Weight
    0.19 lbs

Details

  • Finish Coating
    Electroless Nickel Plated
  • Flange Type
    Flanged
  • Installation Torque
    2.91 ft-lbs
  • Number Of Locking Screws
    4
  • Series
    PSL-D-C
  • Transmissible Axial Force
    1888 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)