Overview
Mfr description
10256 HOIST RING 5/8-11
- Designed to lift at angles
- Easy hook-up and disconnect of the load
- Alloy steel material for strength
- Black oxide finish resists corrosion
Specifications
- MaterialSTEEL
- ColorSELF
- Working Load Limit4000 lb
- WarrantyWarranty
- TypeHOIST RING
- Package TypeBox
- Country of OriginUS
- UPC_NO697886641221
- Weight2 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data