Motion
CDRX050544
1800 rpm, 3 ph, 190 V/230 V/380 V/460 V, 56C Frame, TENV Enclosure
Mi Item #08939429
MFR #CDRX050544
Price$2,208.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 190 V/230 V/380 V/460 V, 56C Frame, TENV Enclosure
Mi Item #08939429
MFR #CDRX050544

Mfr description
CDRX050544 1/2HP EXP PROOF MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,208.49/each

Specifications

Dimensions

  • Frame Size
    56C

Details

  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190 V/230 V/380 V/460 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)