Motion
H2CC-193-193-KW
Clamp-on Rigid Coupling - H2CC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 1.9375 in, Bore - Side 2: 1.9375 in
Mi Item #08939483
MFR #H2CC-193-193-KW
Price$1,582.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - H2CC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 1.9375 in, Bore - Side 2: 1.9375 in
Mi Item #08939483
MFR #H2CC-193-193-KW

Mfr description
H2CC-193-193-KW RIGID COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,582.90/each

Specifications

Dimensions

  • Bore - Side 1
    1.9375 in
  • Bore - Side 2
    1.9375 in
  • Bore Size
    1.9375 in
  • Coupling Length
    6.0000 in
  • Keyway - Side 1
    1/2 x 1/4 in
  • Keyway - Side 2
    1/2 x 1/4 in
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore
    6.0000 in
  • Outside Diameter
    3.6250 in
  • Overall Length
    6.0000 in
  • Screw Length
    1-1/4 in
  • Screw Thread Size
    3/8-24
  • Weight
    12.5 lbs

Details

  • Coupling Material
    Steel - ASTM A108
  • Coupling Type
    Two-Piece Clamp with Keyway
  • Finish Coating
    Black Oxide
  • Manufacturer Upc Number
    044861079843
  • Number Of Locking Screws
    8
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Steel - ASTM A574
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    H2CC
  • UPC_NO
    044861079843
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)