Motion
DPEP121412
Plain Sleeve & Flanged Bearing - 19.05 mm, 0.7500 in ID, 0.8750 in OD, 0.7500 in Length, Powdered Metal Material
MI ITEM #08939522
MFR #DPEP121412
List Price$3.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 19.05 mm, 0.7500 in ID, 0.8750 in OD, 0.7500 in Length, Powdered Metal Material
MI ITEM #08939522
MFR #DPEP121412

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.11/each for your price

Overview

Mfr description
DPEP121412 DRI-PLANE BEARING

Specifications

  • Type Of Bearing
    Sleeve
  • Sleeve Bearing Type
    Plain Sleeve
  • Length Tolerance
    +/-0.005 in
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Sintered Bronze
  • Bore Diameter
  • Outside Diameter Tolerance
    0.8780 in-0.8790 in
  • Outside Diameter
  • Description
    Dri-Plane Sleeve (Plain) Bearings
  • Overall Length
  • Measurement Standard
    Inch
  • Material
    Powdered Metal
  • Country of Origin
    US
  • Operating Temperature Range
    -50 to 700 °F
  • Maximum P Value
    1600 psi
  • Series
    Dri-Plane
  • Inside Diameter
    0.7500 in
  • UPC_NO
    717905087073
  • Additional Details
    High Temperature;Dry-Running Capability;Maintenance-Free
  • Type
    Sleeve
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought