Motion
7100219186

3M
7100219186

3MCut & Grind Wheel, 06471, 36+, T27, 9 in x 1/
MI ITEM #08940353
MFR #7100219186
Price$15.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100219186

3MCut & Grind Wheel, 06471, 36+, T27, 9 in x 1/
MI ITEM #08940353
MFR #7100219186

Mfr description
7100219186 9 X 1/8 X 7/8 #06471 T27
  • For industrial/occupational use only. Not for consumer sale or use.
  • Versatile, rigid reinforced resin bonded wheel can be used as both a grinding wheel and cut
  • off wheel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.84/each

Specifications

Dimensions

  • Center Hole Diameter
    0.8750 in | 22.22 mm
  • Overall Diameter
    9.0000 in
  • Overall Thickness
    0.1250 in
  • Overall Width
    0.125 in
  • Weight
    1.089 lb
  • Wheel Diameter
    9.0000 in
  • Wheel Thickness
    1/8 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Weld Removal | Descaling | Grinding | Heavy Deburring | Beveling & Back Gouging | Right Angle Grinding | Tube Cutting | Cutting | Deburring | Deburring Edges
  • Attachment Type
    Center Hole
  • Bond Type
    Resin
  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Versatile, rigid reinforced resin bonded wheel can be used as both a grinding wheel and cut•off wheel • Powered by 3M Precision•Shaped Grain for a fast cut and long abrasive life • 3M Advanced Series Abrasives deliver a great combination of performance and value • Designed for cutting and grinding on mild steel and stainless steel • Cuts and grinds with less pressure than traditional wheels, helping to reduce operator fatigue
  • Grit Number
    36
  • Machine Compatibility
    Right Angle Grinders
  • Manufacturer Upc Number
    00638060064719
  • Material
    Precision Shaped Ceramic
  • Max Rpm
    6650 rpm
  • Mineral Type
    Precision Shaped Ceramic
  • Package Quantity
    20
  • Product Types
    Cut and Grind Wheel
  • UPC_NO
    00638060064719
  • Wheel Type
    T27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)