Motion
AZK152835
AZK152835
MI ITEM #08940831
MFR #AZK152835
List Price$73.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AZK152835
MI ITEM #08940831
MFR #AZK152835

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$73.58/each for your price

Overview

Mfr description
AZK152835 THRUST ROLLER BEARINGS
  • Thrust Roller Bearing

Specifications

  • Thrust Bearing Type
    Thrust Roller Bearing
  • Bore Diameter
  • Bore Type
    Round
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -20 °C to + 120 °C
  • Static Load Capacity
    23900 N
  • Cage Material
    Steel
  • Dynamic Load Capacity
    10200 N
  • Max Rpm
    14000 rpm
  • Country of Origin
    JP
  • Series
    AZK
  • Manufacturer Upc Number
    4549557000256
  • Harmonization Code
    8482.50.00.00
  • Description
    Thrust Roller Bearing with Inner Ring and Outer Ring
  • Inner Diameter
    15 mm
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text